Motion
SL04-5012LLNR

NTN
SL04-5012LLNR

Double Row Cylindrical Roller Bearing for Sheaves w/ Snap Rings
MI ITEM #03375254
MFR #SL04-5012LLNR
Your Price$1,084.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
SL04-5012LLNR

Double Row Cylindrical Roller Bearing for Sheaves w/ Snap Rings
MI ITEM #03375254
MFR #SL04-5012LLNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,084.81/each(List $1,247.53)

Overview

Mfr description
SL04-5012LLNR CYLINDRICAL ROLLER BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 °F
  • Harmonization Code
    8482.50.0000
  • Precision Rating
    ISO Class 0
  • Bearing Material
    Hardened Alloy Steel
  • Cage Material
    None
  • Cage Type
    None
  • Closure Type
    Sealed
  • Fillet Radius
    1.000 mm
  • Weight
    2.751 lbs
  • Manufacturer Upc Number
    4547359185485
  • UPC_NO
    4547359185485
  • Lubrication Hole Type
    No Hole
  • Product Type
    Cylindrical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text