Motion
UC207D1LLJ

NTN
UC207D1LLJ

Ball Insert Bearing - 35 mm ID
MI ITEM #03392184
MFR #UC207D1LLJ
List Price$150.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC207D1LLJ

Ball Insert Bearing - 35 mm ID
MI ITEM #03392184
MFR #UC207D1LLJ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$150.44/each for your price

Overview

Mfr description
UC207D1LLJ INSERT BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    51.6 mm
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    4547359232059
  • UPC_NO
    4547359232059
  • Weight
    1.014 lbs
  • Product Type
    Ball Insert Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text