Motion
180H COT ROLLER CHAIN

TIMKEN DRIVES LLC
180H COT ROLLER CHAIN

Roller Chain - Heavy Series, 180 / 2-1/4 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03392605
MFR #180H COT ROLLER CHAIN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN DRIVES LLC
180H COT ROLLER CHAIN

Roller Chain - Heavy Series, 180 / 2-1/4 in Pitch, Cottered, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM #03392605
MFR #180H COT ROLLER CHAIN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
180H-1C 010 FT COIL A.P.I. BOXED
  • Price per ft
  • Overall Length 10 ft

Specifications

  • Measurement Standard
    Imperial
  • Series
    Heavy
  • Chain Construction
    Cottered
  • Number Of Strands Across
    1
  • Material
    Carbon Steel
  • Overall Length
    10 ft
  • Material Specification
    Heat Treated
  • Finish Coating
    Hot Dip Lubricated
  • Inside Width
    1.400 in
  • Link Plate Height
    2.132 in
  • Link Plate Thickness
    0.312 in
  • Pin Diameter
    0.687 in
  • Pin Length
    3.125 in
  • Number Of Links
    54
  • Chain Overall Width
    3.125 in
  • Operating Temperature Range
    0 to 350 °F
  • Roller Diameter
    1.406 in
  • Standards Met
    7F
  • Tensile Strength
    95000 lbs
  • Chain Number & Pitch
    180 / 2-1/4 in
  • Manufacturer Catalog Number
    18404
  • Weight
    11.033 lbs
  • UPC_NO
    642051184041
  • Product Type
    Roller Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text