Motion
N630
N Series Bearing Lock Nut - 24.804-4 in Thread Size, 28.7550 in OD, 27.125 in Face Dia., 2.9530 in Width, Steel Material
MI ITEM #03396471
MFR #N630
List Price$11,153.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 24.804-4 in Thread Size, 28.7550 in OD, 27.125 in Face Dia., 2.9530 in Width, Steel Material
MI ITEM #03396471
MFR #N630

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,153.23/each for your price

Overview

Mfr description
N630 LOCKNUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Steel
  • Overall Width
    2.9530 in
  • Weight
    125.686 lbs
  • Series
    N
  • Manufacturer Product Page
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text