MI-T-M Corporation AC1-HE02-05M1
MI-T-M Corporation
AC1-HE02-05M1
Air Compressor - Aluminum, Portable, Electric Motor, Number of Stages: 1, Not Oilless, 5 gal Tank Capacity, Horizontal, 2 hp, 125 psi, 120 V, 4.1 @ 100 psi ft³/min
MI ITEM #03398171
MFR #AC1-HE02-05M1
Quote Required
This product requires a Quote Request
Air Compressor - Aluminum, Portable, Electric Motor, Number of Stages: 1, Not Oilless, 5 gal Tank Capacity, Horizontal, 2 hp, 125 psi, 120 V, 4.1 @ 100 psi ft³/min
MI ITEM #03398171
MFR #AC1-HE02-05M1
MI-T-M Corporation AC1-HE02-05M1
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Compressor - Aluminum, Portable, Electric Motor, Number of Stages: 1, Not Oilless, 5 gal Tank Capacity, Horizontal, 2 hp, 125 psi, 120 V, 4.1 @ 100 psi ft³/min
MI ITEM #03398171
MFR #AC1-HE02-05M1

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
AC1HE0205M1 HAND CARRY ELEC AIR COMP

Specifications

Air Pressure
125 psi
Amperage
14 A
Compressor Material
Aluminum
Drive Style
Belt Drive, Belt Drive
Electric Motor Or Gas Engine
Electric Motor
Horsepower
2 hp
Length
20-1/2 in
Maximum Air Flow
4.1 cfm, 4.1 cfm
Number Of Motor Phases
1
Number Of Stages
1
Number of Tanks
2
Oilless Compressor
Not Oilless, Not Oilless
Overall Height
17-1/2 in
Overall Width
15-1/2 in
Portable Or Stationary
Portable
Tank Capacity
5 gal, 5 gal
Tank Configuration
Horizontal
Tool Weight
56 lb
Voltage
120 V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data