MI-T-M Corporation GEN-6000-0MH0
MI-T-M Corporation
GEN-6000-0MH0
Generator - Gasoline Operated, Electric-Start Generator, 5000 W Rated Output Power, 120 V, 240 V Output Voltage, 7.3 gal Tank Capacity
MI ITEM #03398259
MFR #GEN-6000-0MH0
Quote Required
This product requires a Quote Request
Generator - Gasoline Operated, Electric-Start Generator, 5000 W Rated Output Power, 120 V, 240 V Output Voltage, 7.3 gal Tank Capacity
MI ITEM #03398259
MFR #GEN-6000-0MH0
MI-T-M Corporation GEN-6000-0MH0
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Generator - Gasoline Operated, Electric-Start Generator, 5000 W Rated Output Power, 120 V, 240 V Output Voltage, 7.3 gal Tank Capacity
MI ITEM #03398259
MFR #GEN-6000-0MH0

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
GEN-6000-0MHE GENERATORS

Specifications

Circuit Breakers
(1) 30A Toggle Circuit Breaker-Single Pole, (2) 20A Toggle Circuit Breaker-Double Pole, (2) 20A Toggle Circuit Breaker-Single Pole
Electric-Start
Electric-Start Generator, Electric-Start Generator
Fuel Type
Gasoline
Maximum Output Current
50 A, 50 A, 25 A, 25 A
Output Voltage
240 V, 240 V, 120 V, 120 V
Overall Height
22-1/2 in
Overall Length
29 in
Overall Width
24.4 in
Rated Output Power
5000 W, 5000 W
Rated Speed
3600 RPM
Run Time
7.9 to 8 hr, 7.9 to 8 hr
Sound Level
77.4 dB
Tank Capacity
7.3 gal, 7.3 gal
Tool Weight
210 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data