MI-T-M Corporation GEN-7500-0MHE
MI-T-M Corporation
GEN-7500-0MHE
Generator - Gasoline Operated, Not Electric-Start, 6500 W Rated Output Power, 120 V, 240 V Output Voltage, 7.3 gal Tank Capacity
MI ITEM #03398263
MFR #GEN-7500-0MHE
Quote Required
This product requires a Quote Request
Generator - Gasoline Operated, Not Electric-Start, 6500 W Rated Output Power, 120 V, 240 V Output Voltage, 7.3 gal Tank Capacity
MI ITEM #03398263
MFR #GEN-7500-0MHE
MI-T-M Corporation GEN-7500-0MHE
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Generator - Gasoline Operated, Not Electric-Start, 6500 W Rated Output Power, 120 V, 240 V Output Voltage, 7.3 gal Tank Capacity
MI ITEM #03398263
MFR #GEN-7500-0MHE

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
GEN-7500-0MHE GENERATORS

Specifications

Circuit Breakers
(1) 30A Toggle Circuit Breaker-Single Pole, (2) 20A Toggle Circuit Breaker-Single Pole, (1) 30A Toggle Circuit Breaker-Double Pole
Electric-Start
Not Electric-Start, Not Electric-Start
Fuel Type
Gasoline
Maximum Output Current
31.25 A, 31.25 A, 62.5 A, 62.5 A
Output Voltage
240 V, 240 V, 120 V, 120 V
Overall Height
22-1/2 in
Overall Length
29 in
Overall Width
24.4 in
Rated Output Power
6500 W, 6500 W
Rated Speed
3600 RPM
Run Time
6.9 hr, 6.9 hr
Sound Level
80 dB
Tank Capacity
7.3 gal, 7.3 gal
Tool Weight
233 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data