MI-T-M Corporation WP-2700-4MHB
MI-T-M Corporation
WP-2700-4MHB
Pressure Washer - Gas Engine, Cold Water, 2.3 gal/min Flow Rate, 2700 psi Rated Pressure, 25 ft Hose Length
MI ITEM #03398300
MFR #WP-2700-4MHB
Quote Required
This product requires a Quote Request
Pressure Washer - Gas Engine, Cold Water, 2.3 gal/min Flow Rate, 2700 psi Rated Pressure, 25 ft Hose Length
MI ITEM #03398300
MFR #WP-2700-4MHB
MI-T-M Corporation WP-2700-4MHB
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pressure Washer - Gas Engine, Cold Water, 2.3 gal/min Flow Rate, 2700 psi Rated Pressure, 25 ft Hose Length
MI ITEM #03398300
MFR #WP-2700-4MHB

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
WP27004MHB DIRECT DRIVE GAS HORIZONTAL

Specifications

Engine Type
Gas, Gas
Flow Rate
2.3 gpm, 2.3 gpm
Hose Length
25 ft, 25 ft
Hose Material
Wire-Braided
Overall Height
24-1/2 in
Overall Length
37 in
Overall Width
21 in
Rated Pressure
2700 psi, 2700 psi
Series/System
Work Pro, Work Pro
Water Type
Cold Water, Cold Water

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data