Motion
CDUJB10-10D
Cyl, Free Mount, Dbl Acting
MI ITEM #03411851
MFR #CDUJB10-10D
List Price$34.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyl, Free Mount, Dbl Acting
MI ITEM #03411851
MFR #CDUJB10-10D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$34.18/each for your price

Overview

Mfr description
CDUJB10-10D CYLINDER
  • Miniature free mount
  • Space saving compact cylinder
  • Available in 4mm to 10mm bore size

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    CN
  • Stroke
    10 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M5x0.8 Female ISO
  • Port Size
    M3x0.5
  • Cushion Type
    None
  • Options Included
    Magnetized, Switch Ready
  • Proof Pressure
    +1.05 MPa
  • Operating Pressure Range
    +0.1 to +0.7 MPa
  • Push Force At 100 Psi
    54.97 N
  • Pull Force At 100 Psi
    35.18 N
  • Operating Temperature Range
    -10 to +60 °C
  • Standards Met
    JIS
  • Overall Length
    44.5 mm
  • Overall Width
    13.5 mm
  • Overall Height
    22 mm
  • Cylinder Series
    CU
  • Manufacturer Catalog
  • Maximum Operating Pressure
    +0.7 Mpa2
  • Minimum Operating Pressure
    +0.1 MPa
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Rod Gender
    Female
  • Mounting Type
    Basic
  • Rod Size
    M5x0.8
  • Rod Thread Standard
    ISO
  • Series
    CUJ
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text