Motion
61400
PF Degreaser - Contains Solvents, Orange Scent
MI ITEM #03424149
MFR #61400
List Price$5.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PF Degreaser - Contains Solvents, Orange Scent
MI ITEM #03424149
MFR #61400

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.51/each for your price

Overview

Mfr description
61400 (C61400) PF SOLVENT 1WIPE 144/CA

Specifications

  • Type
    Degreaser
  • Form
    Wipes
  • Container Type
    Packet
  • Color
    Transparent
  • Scent
    Orange
  • Application
    Cable Terminations, Coils, Maintenance, Motors, Repair Work, Transformers, Truck Booms, Turbines, Windings on Generators, Cable Splices
  • Manufacturer Upc Number
    078827614007
  • UPC_NO
    078827614007
  • Capacity
    1 ct.
  • Cleaner Type
    Cleaning Wipes
  • Environmental Protection Standard
    Meets SCAQMD Requirements
  • Fragrance
    Orange
  • Weight
    6.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text