Overview
Mfr description
94275 SE 1/2 4F 2C SQ NC 1/2S
Specifications
- Mill Diameter
- Length of Cut
- Number Of Flutes
- Shank Diameter
- Single Or Double End
- Extended ReachDoes Not Have Extended Reach Neck
- Center CuttingNon-Center Cutting
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data