1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Norton Abrasives
66252940863
Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 7 in, Maximum RPM: 3600 RPM
MI ITEM #
03442905
MFR #
66252940863
List Price
$90.95
/pack
Qty
List Price
$90.95
/pack
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Abrasives
Grinding & Cutting Wheels
Tool & Cutter Grinding Wheels
Norton Abrasives 66252940863
Norton Abrasives
66252940863
Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 7 in, Maximum RPM: 3600 RPM
MI ITEM #
03442905
MFR #
66252940863
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Norton Abrasives
66252940863
Tool & Cutter Grinding Wheel - Grade: Medium, Grit Number: 46, Wheel Diameter: 7 in, Maximum RPM: 3600 RPM
MI ITEM #
03442905
MFR #
66252940863
Availability:
In stock
List Price
$90.95
/pack
Sign in
for your price
Qty
List Price
$90.95
/pack
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
66252940863 7 X 1/2 X 1-1/4 32A46-HVBE
Specifications
Wheel Diameter
7.0000 in - 7 in
Wheel Thickness
0.5000 in - 1/2 in
Center Hole Diameter
1-1/4 in
Material
Aluminum Oxide
Wheel Type
Type 1 - Straight Wheel
Grit Number
46
Grade
Medium
Bond Type
Vitrified
Wheel Hardness
H
Maximum RPM
3600 RPM
Package Quantity
1
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
Saint Gobain Norton Metal Abrasives
Grinding, Cutting-Off, Stock Removal, Blending, Polishing & Finishing
Saint Gobain Bear-Tex
Saint Gobain Bear-Tex