1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Weldon Tool
T1-2S-1
Tapered End Mill - T1 Series, High Speed Steel Material, Uncoated Finish, Square End Shape, 1/16 in Tip Diameter, 3 Flutes, 1/2 in Length of Cut
MI ITEM #
03444036
MFR #
T1-2S-1
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
End Mills
Tapered End Mills
Weldon Tool T1-2S-1
Weldon Tool
T1-2S-1
Tapered End Mill - T1 Series, High Speed Steel Material, Uncoated Finish, Square End Shape, 1/16 in Tip Diameter, 3 Flutes, 1/2 in Length of Cut
MI ITEM #
03444036
MFR #
T1-2S-1
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Weldon Tool
T1-2S-1
Tapered End Mill - T1 Series, High Speed Steel Material, Uncoated Finish, Square End Shape, 1/16 in Tip Diameter, 3 Flutes, 1/2 in Length of Cut
MI ITEM #
03444036
MFR #
T1-2S-1
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
58102 SE 1/16 3F 1/2C 1DEG TPR 3/16S
Specifications
Tip Diameter
0.0625 in - 1/16 in
Mill Material
High Speed Steel
Finish/Coating
Uncoated
Taper Angle Per Side
1 °
End Shape
Square End
Length of Cut
0.5000 in - 1/2 in
Number of Flutes
3
Shank Diameter
3/16 in
Overall Length
1-3/4 in
Rib Processing
No
Shank Type
Weldon Flat
Series
T1
Center Cutting
Center Cutting
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more