American Carbide Tool AR-6
American Carbide Tool
AR-6
AR-Style C6 Grade Carbide Tipped Square Shoulder Turning Tool Bit, 3/8" Shank Width
MI ITEM #03445626
MFR #AR-6
Quote Required
This product requires a Quote Request
AR-Style C6 Grade Carbide Tipped Square Shoulder Turning Tool Bit, 3/8" Shank Width
MI ITEM #03445626
MFR #AR-6
American Carbide Tool AR-6
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR-Style C6 Grade Carbide Tipped Square Shoulder Turning Tool Bit, 3/8" Shank Width
MI ITEM #03445626
MFR #AR-6

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
AR6 C6 CARBIDE TOOL BIT

Specifications

Cutting Direction
Right Hand Cut, Right Hand Cut
Industry Standard Number
AR-6, AR-6
Material Grade
C6, C6
Nose Radius
1/64 in
Overall Length
2-1/2 in, 2-1/2 in
Shank Height
3/8 in, 3/8 in
Shank Width
3/8 in, 3/8 in
Tip Material
Carbide, Carbide
Tool Bit Style Code
AR, AR
Tool Bit Type
Square Shoulder Turning, Square Shoulder Turning

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data