Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Driver's Work Gloves - X-Large Size, Slip-On Cuff, Leather Material
MI ITEM #03445835
MFR #3221XL

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
3221XL IND GRD GRAIN DRVR PULL STRAP

Specifications

  • Glove Size
    X-Large
  • Material Type
    Leather
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Color
    Beige, Blue
  • Coating Coverage
    Uncoated
  • Cuff Type
    Slip-On
  • Hand Type
    Pair
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Thumb Style
    Straight
  • Description Keyword
    Unlined
  • Material
    Leather

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text