Motion
9699M
UltraTech® General Purpose Work Gloves - Medium Size, PVC Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #03446293
MFR #9699M
Your Price$4.12/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
UltraTech® General Purpose Work Gloves - Medium Size, PVC Coated, Knit Wrist Cuff, Nylon Material
MI ITEM #03446293
MFR #9699M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4.12/pr(List $6.00)

Overview

Mfr description
9699M ULTRA TECH AIR INFUSED BLK PVC 15

Specifications

  • Glove Size
    M or Size 8
  • Material
    Nylon
  • Material Type
    Knit Gloves - Coated
  • Coating Coverage
    Palm & Fingers
  • Lining Material
    Nylon
  • Protection Type
    General Protection
  • Cuff Type
    Knit Wrist
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    General Purpose
  • Color
    Black
  • Hand Type
    Pair
  • Lining Seams
    Seamless Lining
  • Thumb Style
    Straight
  • Standards Met
    CE 4131
  • Coating Material
    PVC
  • Product Line
    Ultra Tech
  • Description Keyword
    Unlined
  • UPC_NO
    30451439699203

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text