Motion
500RJHM

MCR SAFETY
500RJHM

Luminator Rain Jacket - Medium, Green, Polyester/Polyurethane, Snaps Closure
MI ITEM #03447630
MFR #500RJHM
Your Price$82.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
500RJHM

Luminator Rain Jacket - Medium, Green, Polyester/Polyurethane, Snaps Closure
MI ITEM #03447630
MFR #500RJHM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$82.77/each(List $95.19)

Overview

Mfr description
500RJHM POLYESTER/POLYURETHANE CLASS III

Specifications

  • Garment Type
    Jacket
  • Garment Use
    Rain
  • Cold Weather Usage
    Not Appropriate for Cold Weather
  • Flame Resistant
    Not a Flame Resistant/Retardant Garment
  • High Visibility
    High Visibility Garment
  • Hood Type
    Attached Hood
  • Front Closure
    Snaps
  • Reversible
    Not Reversible
  • Material
    Polyester/Polyurethane
  • Color
    Green
  • Size
    Medium
  • Removable Sleeves
    Non-Removable Sleeves
  • Number Of Pockets
    0
  • Product Line
    Luminator
  • Pattern
    None
  • Number Of Horizontal Stripes
    1 (Plus 1 On Each Sleeve)
  • Chest Size
    56 in
  • Length
    30-1/2 in
  • ANSI Class
    3
  • UPC_NO
    45143500529

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text