MCR SAFETY BYR10014
MCR SAFETY
BYR10014
Slush Knee Boots - Rubber Upper Material, Cotton Liner, Yellow Color, 14 Size
MI ITEM #03447841
MFR #BYR10014
List Price
$52.77
/pair
List Price
$52.77
/pair
MCR SAFETY
BYR10014
Slush Knee Boots - Rubber Upper Material, Cotton Liner, Yellow Color, 14 Size
MI ITEM #03447841
MFR #BYR10014
MCR SAFETY BYR10014
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCR SAFETY
BYR10014

Slush Knee Boots - Rubber Upper Material, Cotton Liner, Yellow Color, 14 Size
MI ITEM #03447841
MFR #BYR10014

Availability:
In stock
List Price
$52.77
/pair
List Price
$52.77
/pair
Shipping
Shipping

Overview

Mfr Description
BYR10014 YELLOW RUBBER SLUSH BOOT

Specifications

Application
Food Processing, Meat Processing, Rain Boot, Concrete Plants
Protection Features
Waterproof
Upper Material
Rubber
Height
17.0000 in - 17 in
Men's Size
14
Color
Yellow
Product Line
Slush Boot
Slip Resistance Features
Spikes/Cleats
Closure Type
Adjustable Strap with Buckle
Number of Buckles/Straps
1
Lining Material
Cotton

Compliance & Safety Data

Click on an icon to learn more