Motion
PVM050ER05CS01AAA07000000A0A

VICKERS BY DANFOSS
PVM050ER05CS01AAA07000000A0A

123AL00791A Hydraulic Axial Piston Pump - PVM, 50 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03458348
MFR #PVM050ER05CS01AAA07000000A0A
List Price$4,629.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
PVM050ER05CS01AAA07000000A0A

123AL00791A Hydraulic Axial Piston Pump - PVM, 50 cm³/r Displacement, Right Hand Rotation Input Rotation
MI ITEM #03458348
MFR #PVM050ER05CS01AAA07000000A0A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,629.64/each for your price

Overview

Mfr description
PVM050ER05CS01AAA07000000A0A
  • Long pump life
  • Quiet pump operation
  • Inlet and outlet gauge ports and adjustable maximum displacement stops – standards
  • Astonishingly low 4% pressure ripple
  • Low installed and operating costs
  • Reduced maintenance
  • Flexibility in machine design
  • Design promotes leak-free system

Specifications

  • Series
    PVM
  • Displacement
    50 cm³/r
  • Input Rotation
    Right Hand Rotation
  • Input Shaft Type
    Straight Keyed
  • Port Type
    SAE J514 Tube
  • Inlet Port Size
    1.50 in SAE O-Ring
  • Port Location
    Side Ported
  • Outlet Port Size
    1 in SAE O-Ring
  • Control Type
    Pressure Compensator
  • Pressure Compensator Range
    580 to 1885 psi
  • Displacement Type
    Variable Displacement
  • Mounting Type
    2-Bolt SAE B Flange

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text