Motion
23124 CC/C3W64E

SKF
23124 CC/C3W64E

Spherical Roller Bearing - 120 mm ID, 200 mm OD, 62 mm Width, Straight Bore, Open, C3
MI ITEM #03462509
MFR #23124 CC/C3W64E
List Price$2,382.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
23124 CC/C3W64E

Spherical Roller Bearing - 120 mm ID, 200 mm OD, 62 mm Width, Straight Bore, Open, C3
MI ITEM #03462509
MFR #23124 CC/C3W64E

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$2,382.84/each for your price

Overview

Mfr description
23124CCC3W64E
  • Resistant to chemicals
  • Keeps the oil in position
  • Brings more oil to the bearings than grease
  • Can withstand large ‘g’ forces
  • Keeps contaminants out
  • Environmentally friendly

Specifications

  • Bore Type
    Straight
  • Outer Ring Type
    Not Split
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Cage Type
    Sheet metal
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Operating Temperature Range
    0 °F to 185 °F
  • Cage Material
    Steel Cage
  • Bearing Material
    Steel
  • Application
    Food and beverage, Metal manufacturing, Overhead cranes, Paper mills, Rock and stone conveyors, Shipyards, Steel mills–plate, slab, strip, blast furnace
  • Finish Coating
    Uncoated
  • Series
    231
  • UPC_NO
    7316573712138
  • Weight
    17.13 lbs
  • Product Type
    Spherical Roller Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text