Champion Cutting Tool 799-3/8X82
Champion Cutting Tool
799-3/8X82
Countersink - 82 ° Angle, 3 Flutes, 3/8 in Body Dia., 1/4 in Shank Dia.
MI ITEM #03471352
MFR #799-3/8X82
Quote Required
This product requires a Quote Request
Countersink - 82 ° Angle, 3 Flutes, 3/8 in Body Dia., 1/4 in Shank Dia.
MI ITEM #03471352
MFR #799-3/8X82
Champion Cutting Tool 799-3/8X82
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Countersink - 82 ° Angle, 3 Flutes, 3/8 in Body Dia., 1/4 in Shank Dia.
MI ITEM #03471352
MFR #799-3/8X82

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
799-3/8X82 COUNTERSINK

Specifications

Body Diameter
3/8 in, 3/8 in
Countersink Angle
82 °, 82 °
Cutting Direction
Right Hand Cut
Finish/Coating
Uncoated, Uncoated
Number Of Flutes
3, 3
Overall Length
1-21/32 in
Series
799
Shank Diameter
1/4 in, 1/4 in
Shank Type
Plain Round
Single or Double End
Single
Type
Countersink, Countersink

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data