LS2-600R-L, 600 KG Liftstar Air Winch, Lever Control
MI ITEM #03475160
MFR #LS2-600R-L
Availability:
Factory Order
List Price
$12,722.21
/each
for your price
List Price
$12,722.21
/each
for your price
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
LS2-600R-L TUGGER WINCH
Ingersoll Rand Liftstar winches feature a tough, yet compact design that helps them fit almost anywhere. Their low maintenance, highly reliable gear motors have only two moving parts making them virtually maintenance free- even after being stored or inactive for down times. Liftstar winches are designed specifically for lifting operations and excel in environments where less rugged winches would fail.
Rugged cast iron and steel construction delivers long-life.
Easily configured to meet worldwide standards including ANSI/ASME B30.7 and CE FEM Classification 1 Bm.
Reliable gear type air motor designed for the harshest environments.
Standard internal muffler reduces noise levels.
Lift-to-Shift variable speed lever provides precise control and built-in safety.
Note: There are other configurations and modifications that Ingersoll Rand can accommodate outside of the standard unit. Please contact us for more information winchandhoistsolutions@irco.com.
Specifications
Additional Details
ANSI/ASME B30.7, CE FEM Classification 1 Bm, and other 3rd party type approvals
Features
• Capacity- 6800 lbs • Lever Control • Rated Power- 3.5 HP • Line Pull- 1320 lbs • Line Speed- 66 lbs • Storage Capacity- 292 ft • Working Capacity- 190 ft • Air Consumption @ Load- 141 cfm
Finish
Enamel
Motor Type
Air Gear Motor
Overall Width
11.3000 in
Product Types
Air/Utility Winch
Help us improve this product
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data