Motion
6932Z

NTN
6932Z

Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 220 mm OD, 28 mm Width, Single Shielded, Without Snap Ring
MI ITEM #03476220
MFR #6932Z
List Price$5,544.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6932Z

Radial/Deep Groove Ball Bearing - Straight Bore, 160 mm ID, 220 mm OD, 28 mm Width, Single Shielded, Without Snap Ring
MI ITEM #03476220
MFR #6932Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5,544.62/each for your price

Overview

Mfr description
6932Z BALL BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Single Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    CN
  • Operating Temperature Range
    -40 to 250 ºF
  • Cage Type
    Pressed
  • Precision Rating
    ISO Class 0
  • Finish Coating
    Uncoated
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Inner Ring Width
    1.1024 in, 28.000 mm
  • Fillet Radius
    0.0787 in, 2.000 mm
  • Max Rpm
    3300 rpm
  • Radial Dynamic Load Capacity
    21690 lbf
  • Radial Static Load Capacity
    21600 lbf
  • Manufacturer Catalog Number
    6932Z
  • Manufacturer Upc Number
    4547359664676
  • UPC_NO
    4547359664676
  • Weight
    5.754 lbs
  • Description
    6932Z BALL BRG
  • Country of Origin
    JP
  • Harmonization Code
    8482.10.5056
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6932Z is a 160 mm bore radial/deep groove ball bearing with a 220 mm OD and 28 mm width, single shielded for long life.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text