Motion
MX1083269
MARXMAN™ Manintenance Tools Burr - Single Cut, 5/16 in Head Diameter, 1/4 in Shank Diameter, 7/8 in Length of Cut
MI ITEM #03485757
MFR #MX1083269
Your Price$19.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MARXMAN™ Manintenance Tools Burr - Single Cut, 5/16 in Head Diameter, 1/4 in Shank Diameter, 7/8 in Length of Cut
MI ITEM #03485757
MFR #MX1083269

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.41/each(List $22.32)

Overview

Mfr description
83269 597 SL-2 5/16" 1/4SHK SC

Specifications

  • Shape
    14° Taper
  • Cutting Edge Type
    Single Cut
  • Head Diameter
    5/16 in
  • Length of Cut
    7/8 in
  • Shank Diameter
    1/4 in
  • End Type
    Radius End
  • Trade Number
    SL-2
  • Finish Coating
    Bright
  • Series
    597
  • Head Material
    Carbide
  • Harmonization Code
    8207.90

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text