Overview
Mfr description
FS2501-06-02-FG
Specifications
- Adapter Type90° Elbow
- End 1 StyleMale Face Seal, Male Pipe
- End 1 Size1/8 in, 3/8 in
- ManufacturerName (description attribute)Brennan
- End 1 Thread1/8-27 NPTF, 11/16-16 UNF
- End 2 StyleMale Face Seal, Male Pipe
- End 2 Size1/8 in, 3/8 in
- End 2 Thread1/8-27 NPTF, 11/16-16 UNF
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- SeriesFS2501
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data