1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
IKO International Inc
CRBC10020T1
Standard Type Crossed Roller Bearing - 100 mm Bore Diameter, 150 mm Outside Diameter, 20 mm Overall Width
MI ITEM #
03519996
MFR #
CRBC10020T1
List Price
$1,296.41
/each
Qty
List Price
$1,296.41
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Bearings
Roller Bearings
Crossed
IKO International Inc CRBC10020T1
IKO International Inc
CRBC10020T1
Standard Type Crossed Roller Bearing - 100 mm Bore Diameter, 150 mm Outside Diameter, 20 mm Overall Width
MI ITEM #
03519996
MFR #
CRBC10020T1
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO International Inc
CRBC10020T1
Standard Type Crossed Roller Bearing - 100 mm Bore Diameter, 150 mm Outside Diameter, 20 mm Overall Width
MI ITEM #
03519996
MFR #
CRBC10020T1
Availability:
Factory Order
List Price
$1,296.41
/each
Sign in
for your price
Qty
List Price
$1,296.41
/each
Sign in
for your price
+ Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
CRBC10020T1 BRG
Two-piece outer ring is bolted together to prevent separation during transport and installation
Show More
Specifications
Bore Diameter
100 mm
Manufacturer UPC Number
4549557018091
Outside Diameter
150 mm
Overall Width
20 mm
Product Type
Crossed Roller Bearings
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more
LITERATURE & CATALOGS
2020 Problem Solver Rubber & Plastic
Featuring solutions to problems found in the Rubber & Plastic industry
2020 Problem Solver Food & Beverage
Featuring solutions to problems found in the Food & Beverage industry
IKO Crossed Roller Bearing Solutions
IKO Crossed Roller Bearing Solutions
IKO Robotics Crossed Roller Bearings Blog
IKO Robotics Crossed Roller Bearings Blog
MORE RESOURCES
IKO Machined Needle Roller Bearings Blog
IKO Machined Needle Roller Bearings Blog
IKO Food Processing Environments Blog
IKO Food Processing Environments Blog
See all resources