1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
OSG USA Inc
1731001
Spiral Point Tap - 300 Series, Cobalt High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, 3/8 – 16 Thread Size, UNC
MI ITEM #
03522712
MFR #
1731001
List Price
$40.70
/each
Qty
List Price
$40.70
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
Taps
Spiral Point Taps
OSG USA Inc 1731001
OSG USA Inc
1731001
Spiral Point Tap - 300 Series, Cobalt High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, 3/8 – 16 Thread Size, UNC
MI ITEM #
03522712
MFR #
1731001
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG USA Inc
1731001
Spiral Point Tap - 300 Series, Cobalt High Speed Steel Material, Oxide Finish/Coating, Plug Chamfer, 3 Flutes, 3/8 – 16 Thread Size, UNC
MI ITEM #
03522712
MFR #
1731001
Availability:
In stock
List Price
$40.70
/each
Sign in
for your price
Qty
List Price
$40.70
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
1731001 3/8-16 H3 3S/P PLUG EXOTAP
Specifications
Coolant Delivery
External
Material
Cobalt High Speed Steel
Finish/Coating
Oxide
Chamfer
Plug
Thread Limit/Fit
H3
Number of Flutes
3
Thread Length
1.2500 in - 1-1/4 in
Extended Neck
No
Tapping Depth
1-1/4 in
Overall Length
2-15/16 in
Thread Standard
UNC
Series
300
Shank Diameter
0.381 in
Thread Direction
Right Hand
Thread Size
3/8 – 16
Tap Style
Spiral Point Tap
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more