1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
OSG USA Inc
5220100
Square End Mill - 522 Series, Cobalt High Speed Steel Material, Bright Finish/Coating, Double End, 1/8 in Mill Diameter, 2 Flutes, 3/8 in Length of Cut
MI ITEM #
03523547
MFR #
5220100
List Price
$51.50
/each
Qty
List Price
$51.50
/each
Sign in
for your price
+ Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Cutting Tools
End Mills
Square End Mills
OSG USA Inc 5220100
OSG USA Inc
5220100
Square End Mill - 522 Series, Cobalt High Speed Steel Material, Bright Finish/Coating, Double End, 1/8 in Mill Diameter, 2 Flutes, 3/8 in Length of Cut
MI ITEM #
03523547
MFR #
5220100
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OSG USA Inc
5220100
Square End Mill - 522 Series, Cobalt High Speed Steel Material, Bright Finish/Coating, Double End, 1/8 in Mill Diameter, 2 Flutes, 3/8 in Length of Cut
MI ITEM #
03523547
MFR #
5220100
Availability:
In stock
List Price
$51.50
/each
Sign in
for your price
Qty
List Price
$51.50
/each
Sign in
for your price
+ Add to Cart
Shipping
Get estimated arrival date
Shipping
Get estimated arrival date
Overview
Mfr Description
5220100 DEDS 1/8 X 3/8 X 3/8 2F
Specifications
Mill Diameter
0.1250 in - 1/8 in
Mill Material
Cobalt High Speed Steel
Finish/Coating
Bright
Length of Cut
0.3750 in - 3/8 in
Number of Flutes
2
Shank Diameter
3/8 in
Single or Double End
Double
Straight or Spiral Flute
Spiral
Extended Reach
None
Miniature End Mill
No
Keyway Mill
No
Helix Angle
30 °
Spiral/Cut
Right Hand Spiral/Right Hand Cut
Overall Length
3-1/16 in
Shank Type
Plain Round
Length Type
Regular
Series
522
Center Cutting
Non-Center Cutting
Cutting Direction
Right Hand Cut
Coolant Delivery
External
Spiral Direction
Right Hand Spiral
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more