Motion
FJ4931-0808S
Aeroquip FJ4931 Series Crimp Hose Fittings ORS
MI ITEM #03532129
MFR #FJ4931-0808S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ4931 Series Crimp Hose Fittings ORS
MI ITEM #03532129
MFR #FJ4931-0808S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ4931-0808S FITTINGS 90 DEG.FFORX
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    13/16-16
  • Body Material
    Carbon Steel
  • Maximum Operating Pressure
    2000 psi
  • Compatible Hose Series
    2807 Hose
  • Connection 1 Short Name
    ORS
  • Hose Cut-Off Factor
    1.37 in
  • Length
    2.71 in
  • Overall Length
    2.71 in
  • Manufacturer Catalog Number
    FJ4931-0808S
  • Finish
    DURA-KOTE
  • End 1 Size
    13/16 in
  • End 1 Thread
    13/16-16
  • Hex Size
    0.94 in
  • End 1 Style
    ORS
  • Inside Diameter
    0.34 in
  • Type
    Hose Fitting
  • Height
    1.88 in
  • Angle
    90 °
  • Max Operating Temperature
    500 °F
  • Working Pressure
    2000 psi
  • Product Types
    Nipple Assembly
  • Color
    DURA-KOTE
  • Compatible Tube Outer Diameter
    0.42 in
  • End 2 Size
    0.420 in
  • Hose Dash Size
    -8
  • Width
    0.93 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text