Radiac Abrasives P461504
Radiac Abrasives
P461504
Grinding Segment, Width: 5-5/16", Thickness: 1-1/2", Height: 5", Material: Aluminum Oxide
MI ITEM #03535576
MFR #P461504
Quote Required
This product requires a Quote Request
Grinding Segment, Width: 5-5/16", Thickness: 1-1/2", Height: 5", Material: Aluminum Oxide
MI ITEM #03535576
MFR #P461504
Radiac Abrasives P461504
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Grinding Segment, Width: 5-5/16", Thickness: 1-1/2", Height: 5", Material: Aluminum Oxide
MI ITEM #03535576
MFR #P461504

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
P461504 CP14WAA46-H5-V8 GRINDING

Specifications

Grade
Medium, Medium
Grit Number
46, 46
Height
5 in, 5 in
Material
Aluminum Oxide, Aluminum Oxide
Thickness
1-1/2 in, 1-1/2 in
Width
5-5/16 in, 5-5/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data