Motion
0270-00781

HUB CITY INC
0270-00781

Spartan™ AL855 7/1 A 56C 1.500 Right Angle Worm Gear Speed Reducer - Single Reduction, 7:1 Ratio, C-Face Quill, 0.6250 in Input Size, 56C Frame
MI ITEM #03537418
MFR #0270-00781
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
0270-00781

Spartan™ AL855 7/1 A 56C 1.500 Right Angle Worm Gear Speed Reducer - Single Reduction, 7:1 Ratio, C-Face Quill, 0.6250 in Input Size, 56C Frame
MI ITEM #03537418
MFR #0270-00781

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL855 7/1-A-56C-1.50
  • Precision Machined Aluminum Alloy Housing
  • Alloy Shafting
  • Oversized Bearings
  • Vent free design - Factory lubricated

Specifications

  • Center Distance
    3.3500 in
  • Reduction
    Single
  • Ratio
    7:1
  • Max Input Horsepower
    8.260 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow
  • Output Size
    1.5000 in
  • Style
    A
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    250 @1750 rpm
  • Maximum Output Torque
    1832 in-lbs @1750 rpm
  • Service Factor
    1.0
  • Series
    850
  • Manufacturer Reducer Size
    AL855
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    0270-00781
  • Manufacturer Upc Number
    662798571089
  • UPC_NO
    662798571089
  • Shipping Dimensions Height
    13-1/2 in
  • Shipping Dimensions Length
    14 in
  • Shipping Dimensions Width
    12-1/4 in
  • Weight
    37.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text