Motion
B144GI/L
Chemical Resistant Glove, 14 mil, Sz L, PR
MI ITEM #03544835
MFR #B144GI/L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Chemical Resistant Glove, 14 mil, Sz L, PR
MI ITEM #03544835
MFR #B144GI/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
B144GI/L BUTYL GLOVES, SMOOTH CURVED
  • Flexible and Sensitive, Curved Finger and Hand Design, Available with Grip Saf Palm

Specifications

  • Glove Size
    L
  • Material
    Butyl
  • Material Type
    Synthetic
  • Coating Coverage
    Uncoated
  • Lining Material
    Unlined
  • Protection Type
    General Protection
  • Cuff Type
    Rolled Bead
  • Finger Coverage
    Full
  • Reflective Or High Visibility
    Neither
  • Application
    Aircraft Maintenance, Automotive, Chemical Handling and Processing, Domestic Preparedness, Laboratory, Haz Mat Work, Solvents (General)
  • Color
    Black
  • Hand Type
    Pair
  • Grip Pattern
    Smooth
  • Standards Met
    Meeting the requirements of MIL-DTL-43976D
  • Length
  • Supported Or Unsupported
    Unsupported
  • Description Keyword
    Unlined
  • UPC_NO
    821812016559

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text