Bel-Ray 65380-CF14
Bel-Ray
65380-CF14
No-Tox Multipurpose Grease - Extreme Pressure, Aluminum Complex, Synthetic Oil, Zinc Oxide Composition, 1 NLGI Grade, White Color
MI ITEM #03550133
MFR #65380-CF14
List Price
$27.13
/cartridge
List Price
$27.13
/cartridge
Bel-Ray
65380-CF14
No-Tox Multipurpose Grease - Extreme Pressure, Aluminum Complex, Synthetic Oil, Zinc Oxide Composition, 1 NLGI Grade, White Color
MI ITEM #03550133
MFR #65380-CF14
Bel-Ray 65380-CF14
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bel-Ray
65380-CF14

No-Tox Multipurpose Grease - Extreme Pressure, Aluminum Complex, Synthetic Oil, Zinc Oxide Composition, 1 NLGI Grade, White Color
MI ITEM #03550133
MFR #65380-CF14

Availability:
Limited Inventory
List Price
$27.13
/cartridge
List Price
$27.13
/cartridge
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
65380-CG NO-TOX FG SYN EP GREASE 1

Specifications

Application
Multipurpose
Type
Extreme Pressure
NLGI Grade
1
Composition
Synthetic Oil, Zinc Oxide, Aluminum Complex
Food Grade
Food Grade
Water Resistance
Water Resistant
Certification
NSF H1
Dropping Point
+450 °F
Color
White
Temperature Range
-40 to +400 °F
Weight
13.50 lbs

Compliance & Safety Data

Click on an icon to learn more