1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Brennan
6501-04-06-SS
90° Elbow - 3/8 in Female JIC 37° Flare Swivel x 1/4 in Male Pipe Rigid, Stainless Steel
MI ITEM #
03553190
MFR #
6501-04-06-SS
List Price
$247.91
/each
Qty
List Price
$247.91
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Hose and Fittings
Hose Products
Fittings and Couplings
Hose Adapters
Brennan 6501-04-06-SS
Brennan
6501-04-06-SS
90° Elbow - 3/8 in Female JIC 37° Flare Swivel x 1/4 in Male Pipe Rigid, Stainless Steel
MI ITEM #
03553190
MFR #
6501-04-06-SS
CAD
Slide 1 of 2
Slide 2 of 2
CAD
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brennan
6501-04-06-SS
90° Elbow - 3/8 in Female JIC 37° Flare Swivel x 1/4 in Male Pipe Rigid, Stainless Steel
MI ITEM #
03553190
MFR #
6501-04-06-SS
Availability:
Factory Order
List Price
$247.91
/each
Sign in
for your price
Qty
List Price
$247.91
/each
Sign in
for your price
Add to Cart
See substitute items
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
6501-04-06-SS
Specifications
Adapter Type
90° Elbow
Both Ends Gender/Type
Female to Male, Female to Male
Both Ends Style/Type
JIC 37° Flare to NPTF
Description Keyword
3/8 in Female JIC 37° Flare Swivel x 1/4 in Male Pipe Rigid
End 1 Size
0.3750 in - 3/8 in
End 1 Size/Type
3/8 JIC 37°
End 1 Style
Female JIC 37° Flare Swivel
End 1 Thread
(SAE) 9/16–18, (SAE) 9/16–18
End 2 Size
0.2500 in - 1/4 in
End 2 Size/Type
1/4 NPTF
End 2 Style
Male Pipe Rigid
End 2 Thread
(NPTF) 1/4–18, (NPTF) 1/4–18
Material
Stainless Steel
Weight
0.01 lbs
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Brennan Promotional Campaign
Brennan Promotional Campaign
Brennan Tube Fittings & Adapters
Brennan Tube Fittings & Adapters
Brennan The What, Where, & Why of Tube Fittings & Adapters
Brennan The What, Where, & Why of Tube Fittings & Adapters