1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
SMC
CDJ2L16-60-A
Round Body Air Cylinder - Standard -
MI ITEM #
03554326
MFR #
CDJ2L16-60-A
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Literature & Catalogs
Recommendations
Home
Pneumatics
Air Cylinders and Rotary Actuators
Air Cylinders
SMC CDJ2L16-60-A
SMC
CDJ2L16-60-A
Round Body Air Cylinder - Standard -
MI ITEM #
03554326
MFR #
CDJ2L16-60-A
CAD
Slide 1 of 2
Slide 2 of 2
CAD
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC
CDJ2L16-60-A
Round Body Air Cylinder - Standard -
MI ITEM #
03554326
MFR #
CDJ2L16-60-A
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
CDJ2L16-60-A CYLINDER
Specifications
Body Material
Stainless Steel
Bore Diameter
16 mm
Cushion Type
Rubber Bumper, Rubber Bumper
Cylinder Size
Standard
Minimum Operating Pressure
+0.06 Mpa
Mounting Type
Foot Mount
Operating Pressure Range
+0.06 to +0.7 Mpa
Operating Temperature Range
-10 to +60 °C
Options Included
Switch Ready, Magnetized
Overall Height
25 mm
Overall Length
135 mm
Overall Width
42 mm
Piston Action
Double-Acting
Port Gender
Female
Port Size
M5x0.8
Port Thread Standard
ISO, ISO
Pull Force at 100 psi
127 N
Push Force at 100 psi
141 N
Rod Gender
Male
Rod Size
M5x0.8
Rod Size / Thread
M5x0.8 Male ISO
Rod Thread Standard
ISO
Rod Type
Single Rod
Series
CJ2
Standards Met
JIS Class 2
Stroke
60 mm
Product Type
Round Body Repairable Air Cylinders
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
LITERATURE & CATALOGS
Static Prevention
As the world becomes increasingly dependent on electronic devices, electrostatic discharge (ESD) has gained a reputation as a significant threat to production. The ESD Association estimates that losses due to static electricity can reach up to 33%.