1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Norton Abrasives
66261131632
Coated Sanding, Surface Conditioning Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P120 Grit, 100 Per Pack
MI ITEM #
03555163
MFR #
66261131632
Quote Required
Qty
This product requires a Quote Request
Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Abrasives
Coated and Non-Woven Abrasives
Sanding Sheets and Sponges
Sanding Sheets
Norton Abrasives 66261131632
Norton Abrasives
66261131632
Coated Sanding, Surface Conditioning Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P120 Grit, 100 Per Pack
MI ITEM #
03555163
MFR #
66261131632
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Norton Abrasives
66261131632
Coated Sanding, Surface Conditioning Sheet - Aluminum Oxide Material, 11 in Long, 9 in Wide, P120 Grit, 100 Per Pack
MI ITEM #
03555163
MFR #
66261131632
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
66261131632 9 X 11 P120B A275 ADALOX SHE
Specifications
Abrasive Material
Aluminum Oxide, Aluminum Oxide
Abrasive Type
Coated, Coated
Application
Sanding, Sanding, Surface Conditioning, Surface Conditioning
Backing Material
Paper
Backing Weight
B
Grade
Medium
Grit Number
P120, P120
Number of Sheets
100
Package Quantity
100
Sheet Length
11 in, 11 in
Sheet Width
9 in, 9 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data