Mitsubishi Electric Automation MSMHZDD0650
Mitsubishi Electric Automation
MSMHZDD0650
Square End Mill - MSMHZD Series, Carbide Material, TiAlN Finish/Coating, Single End, 6.5 mm Mill Diameter, 3 Flutes, 16 mm Length of Cut
MI ITEM #03560862
MFR #MSMHZDD0650
Quote Required
This product requires a Quote Request
Square End Mill - MSMHZD Series, Carbide Material, TiAlN Finish/Coating, Single End, 6.5 mm Mill Diameter, 3 Flutes, 16 mm Length of Cut
MI ITEM #03560862
MFR #MSMHZDD0650
Mitsubishi Electric Automation MSMHZDD0650
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Square End Mill - MSMHZD Series, Carbide Material, TiAlN Finish/Coating, Single End, 6.5 mm Mill Diameter, 3 Flutes, 16 mm Length of Cut
MI ITEM #03560862
MFR #MSMHZDD0650

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
MSMHZDD0650 EM 6.50MM

Specifications

Center Cutting
Center Cutting, Center Cutting
Extended Reach
Does Not Have Extended Reach Neck
Finish/Coating
TiAlN, TiAlN
Helix Angle
45 °, 45 °
Keyway Mill
No
Length of Cut
16 mm, 16 mm
Material Grade
Micrograin
Mill Diameter
6.5 mm, 6.5 mm
Mill Material
Carbide, Carbide
Miniature End Mill
No
Number Of Flutes
3, 3
Overall Length
60 mm
Series
MSMHZD
Shank Diameter
8 mm, 8 mm
Shank Type
Plain Round
Single or Double End
Single, Single
Spiral/Cut
Right Hand Spiral/Right Hand Cut, Right Hand Spiral/Right Hand Cut
Straight or Spiral Flute
Spiral, Spiral

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data