Overview
Mfr description
TW140 WASHER
Specifications
- SeriesTW-000
- Bore Diameter
- Face Diameter
- MaterialSteel
- Tang Width
- Key Width0.84 in
- Number Of Tangs
- Compatible Lock Nut NumberN
- Manufacturer Product Page
- UPC_NO73753308573
- Outside Diameter Over Tangs10.4062 in
- Product TypeBearing Lock Washers
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data