Hannibal Carbide Tool 66065
Hannibal Carbide Tool
66065
Taper Shank Drill Bit - 2660 Series, Carbide-Tipped Material, 1-1/64 in, 6-1/2 in Flute, 118 ° Point Angle, 11-1/8 in Overall Length
MI ITEM #03609661
MFR #66065
Quote Required
This product requires a Quote Request
Taper Shank Drill Bit - 2660 Series, Carbide-Tipped Material, 1-1/64 in, 6-1/2 in Flute, 118 ° Point Angle, 11-1/8 in Overall Length
MI ITEM #03609661
MFR #66065
Hannibal Carbide Tool 66065
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Shank Drill Bit - 2660 Series, Carbide-Tipped Material, 1-1/64 in, 6-1/2 in Flute, 118 ° Point Angle, 11-1/8 in Overall Length
MI ITEM #03609661
MFR #66065

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
66065 1-1/64 3MT CARB. TIP DRILL

Specifications

Coolant Delivery
External, External
Cutting Direction
Right Hand Cut
Drill Bit Size
1-1/64 in, 1-1/64 in
Finish/Coating
Uncoated, Uncoated
Flute Length
6-1/2 in, 6-1/2 in
Material
Carbide-Tipped, Carbide-Tipped
Overall Length
11-1/8 in
Parabolic Flutes
No, No
Point Angle
118 °, 118 °
Series
2660
Spiral Direction
Right Hand Spiral
Spiral/Cut
Right Hand Spiral/Right Hand Cut, Right Hand Spiral/Right Hand Cut
Taper Shank Size
3MT, 3MT
Product Type
Taper Shank Drill Bits

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data