Facom FA-115A.100
Facom
FA-115A.100
Spanner Wrench - Hook Style, 20 to 100 mm Capacity, Chrome Finish, 360 mm OAL
MI ITEM #03632074
MFR #FA-115A.100
List Price
$287.80
/each
List Price
$287.80
/each
Facom
FA-115A.100
Spanner Wrench - Hook Style, 20 to 100 mm Capacity, Chrome Finish, 360 mm OAL
MI ITEM #03632074
MFR #FA-115A.100
Facom FA-115A.100
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FA-115A.100

Spanner Wrench - Hook Style, 20 to 100 mm Capacity, Chrome Finish, 360 mm OAL
MI ITEM #03632074
MFR #FA-115A.100

Availability:
In stock
List Price
$287.80
/each
List Price
$287.80
/each
Shipping
Shipping

Overview

Mfr Description
FA-115A.100 WR SPNR HOOK PREC CR 3-15/16
  • Satin finish provides corrosion resistance and slip resistant grip
  • Hook design is used to tighten side slots on collars, lock nuts and bearings
  • Worm gear design allows for precision adjustment

Specifications

Diameter Capacity
20 to 100 mm, 20 to 100 mm
Finish/Coating
Chrome
For Use With
Side-Slot Nuts
Handle Style
Plain
Hook Depth
5 mm
Hook Width
8 mm, 8 mm
Overall Length
360 mm, 360 mm
Spanner Style
Hook, Hook
Versatility
Adjustable, Adjustable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data