Facom FA-115A.200
Facom
FA-115A.200
Spanner Wrench - Hook Style, 30 to 200 mm Capacity, Chrome Finish, 550 mm OAL
MI ITEM #03632075
MFR #FA-115A.200
List Price
$571.23
/each
List Price
$571.23
/each
Facom
FA-115A.200
Spanner Wrench - Hook Style, 30 to 200 mm Capacity, Chrome Finish, 550 mm OAL
MI ITEM #03632075
MFR #FA-115A.200
Facom FA-115A.200
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FA-115A.200

Spanner Wrench - Hook Style, 30 to 200 mm Capacity, Chrome Finish, 550 mm OAL
MI ITEM #03632075
MFR #FA-115A.200

Availability:
Factory Order
List Price
$571.23
/each
List Price
$571.23
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
FA-115A.200 WR SPNR HOOK PREC CR 7-7/8
  • Satin finish provides corrosion resistance and slip resistant grip
  • Hook design is used to tighten side slots on collars, lock nuts and bearings
  • Worm gear design allows for precision adjustments

Specifications

Diameter Capacity
30 to 200 mm, 30 to 200 mm
Finish/Coating
Chrome
For Use With
Side-Slot Nuts
Handle Style
Plain
Hook Depth
7 mm
Hook Width
10 mm, 10 mm
Overall Length
550 mm, 550 mm
Spanner Style
Hook, Hook
Versatility
Adjustable, Adjustable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data