Facom FA-116.100
Facom
FA-116.100
Spanner Wrench - Pin Style, 0 to 100 mm Capacity, Chrome Finish, 360 mm OAL
MI ITEM #03632077
MFR #FA-116.100
List Price
$375.85
/each
List Price
$375.85
/each
Facom
FA-116.100
Spanner Wrench - Pin Style, 0 to 100 mm Capacity, Chrome Finish, 360 mm OAL
MI ITEM #03632077
MFR #FA-116.100
Facom FA-116.100
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FA-116.100

Spanner Wrench - Pin Style, 0 to 100 mm Capacity, Chrome Finish, 360 mm OAL
MI ITEM #03632077
MFR #FA-116.100

Availability:
In stock
List Price
$375.85
/each
List Price
$375.85
/each
Shipping
Shipping

Overview

Mfr Description
FA-116.100 WR SPNR PIN PREC CR 3-15/16
  • Satin finish provides corrosion resistance and a slip resistant grip
  • Sliding jaw moves easily along the shank and is designed to be self-locking on to the nut
  • Precision machined pins provide engagement with holes on the sides of collars and nuts
  • Interchangeable pins are easy to swap out

Specifications

Diameter Capacity
0 to 100 mm, 0 to 100 mm
Finish/Coating
Chrome
For Use With
Side-Slot Nuts
Handle Style
Plain
Overall Length
360 mm, 360 mm
Pin Diameter
4 to 6 mm
Spanner Style
Pin, Pin
Versatility
Adjustable, Adjustable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data