1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Facom
FA-116.50
Spanner Wrench - Pin Style, 0 to 50 mm Capacity, Chrome Finish, 210 mm OAL
MI ITEM #
03632083
MFR #
FA-116.50
List Price
$216.45
/each
Qty
List Price
$216.45
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Spanner Wrenches
Facom FA-116.50
Facom
FA-116.50
Spanner Wrench - Pin Style, 0 to 50 mm Capacity, Chrome Finish, 210 mm OAL
MI ITEM #
03632083
MFR #
FA-116.50
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facom
FA-116.50
Spanner Wrench - Pin Style, 0 to 50 mm Capacity, Chrome Finish, 210 mm OAL
MI ITEM #
03632083
MFR #
FA-116.50
Availability:
In stock
List Price
$216.45
/each
Sign in
for your price
Qty
List Price
$216.45
/each
Sign in
for your price
Add to Cart
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
FA-116.50 WR SPNR PIN PREC CR 1-15/16
Satin finish provides corrosion resistance and a slip resistant grip
Sliding jaw moves easily along the shank and is designed to be self-locking on to the nut
Precision machined pins provide engagement with holes on the sides of collars and nuts
Interchangeable pins are easy to swap out
Show More
Specifications
Diameter Capacity
0 to 50 mm, 0 to 50 mm
Finish/Coating
Chrome
For Use With
Side-Slot Nuts
Handle Style
Plain
Overall Length
210 mm, 210 mm
Pin Diameter
2.5 to 4 mm
Spanner Style
Pin, Pin
Versatility
Adjustable, Adjustable
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data