Facom FA-118A
Facom
FA-118A
Spanner Wrench - Pin Style, 20 to 100 mm Capacity, 245 mm OAL
MI ITEM #03632095
MFR #FA-118A
Quote Required
This product requires a Quote Request
Facom
FA-118A
Spanner Wrench - Pin Style, 20 to 100 mm Capacity, 245 mm OAL
MI ITEM #03632095
MFR #FA-118A
Facom FA-118A
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FA-118A

Spanner Wrench - Pin Style, 20 to 100 mm Capacity, 245 mm OAL
MI ITEM #03632095
MFR #FA-118A

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
FA-118A WR SPNR FACE ADJ CR SLOT 4
  • Satin finish provides corrosion resistance and a slip resistant grip
  • Precision machined square pins provide engagement with square holes or slots on the face of the nut
  • Interchangeable pins are easy to swap out

Specifications

Application
Holes on the Face
Diameter Capacity
20 to 100 mm, 20 to 100 mm
For Use With
Lock Nuts
Handle Style
Plain
Material
Alloy Steel
Overall Length
245 mm, 245 mm
Pin Style
Interchangeable
Spanner Style
Pin, Pin
Versatility
Adjustable, Adjustable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data