Facom FA-125A.120
Facom
FA-125A.120
Spanner Wrench - Hook Style, 80 to 120 mm Capacity, Chrome Finish, 345 mm OAL
MI ITEM #03632098
MFR #FA-125A.120
List Price
$93.58
/each
List Price
$93.58
/each
Facom
FA-125A.120
Spanner Wrench - Hook Style, 80 to 120 mm Capacity, Chrome Finish, 345 mm OAL
MI ITEM #03632098
MFR #FA-125A.120
Facom FA-125A.120
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FA-125A.120

Spanner Wrench - Hook Style, 80 to 120 mm Capacity, Chrome Finish, 345 mm OAL
MI ITEM #03632098
MFR #FA-125A.120

Availability:
In stock
List Price
$93.58
/each
List Price
$93.58
/each
Shipping
Shipping

Overview

Mfr Description
FA-125A.120 WR SPNR HOOK ADJ CR 4-3/4
  • 80-120mm Size
  • 4-23/32-inch Max opening
  • 23/64-in Head thickness
  • 7/32-inch Hook Thickness
  • 15/32--inch height

Specifications

Diameter Capacity
80 to 120 mm, 80 to 120 mm
Finish/Coating
Chrome
For Use With
Side-Slot Nuts
Handle Style
Plain
Hook Depth
5.5 mm
Hook Width
9 mm, 9 mm
Overall Length
345 mm, 345 mm
Spanner Style
Hook, Hook
Versatility
Fixed, Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data