1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Facom
FA-125A.50
Spanner Wrench - Hook Style, 35 to 50 mm Capacity, Chrome Finish, 202 mm OAL
MI ITEM #
03632101
MFR #
FA-125A.50
List Price
$55.68
/each
Qty
List Price
$55.68
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Spanner Wrenches
Facom FA-125A.50
Facom
FA-125A.50
Spanner Wrench - Hook Style, 35 to 50 mm Capacity, Chrome Finish, 202 mm OAL
MI ITEM #
03632101
MFR #
FA-125A.50
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Facom
FA-125A.50
Spanner Wrench - Hook Style, 35 to 50 mm Capacity, Chrome Finish, 202 mm OAL
MI ITEM #
03632101
MFR #
FA-125A.50
Availability:
Factory Order
List Price
$55.68
/each
Sign in
for your price
Qty
List Price
$55.68
/each
Sign in
for your price
Add to Cart
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
FA-125A.50 WR SPNR HOOK ADJ CR 1-15/16
Joint fitted with spring-washer for smooth, reliable operation
Maximum opening: 1-31/32-inch
Overall Length: 7-61/64-inch
Hinged Hook Spanner Wrench
Stanley Proto - FA-125A.50
Show More
Specifications
Diameter Capacity
35 to 50 mm, 35 to 50 mm
Finish/Coating
Chrome
For Use With
Side-Slot Nuts
Handle Style
Plain
Hook Depth
4 mm
Hook Width
6 mm, 6 mm
Overall Length
202 mm, 202 mm
Spanner Style
Hook, Hook
Versatility
Fixed, Fixed
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data