Facom FA-125A.80
Facom
FA-125A.80
Spanner Wrench - Hook Style, 50 to 80 mm Capacity, Chrome Finish, 280 mm OAL
MI ITEM #03632102
MFR #FA-125A.80
List Price
$68.23
/each
List Price
$68.23
/each
Facom
FA-125A.80
Spanner Wrench - Hook Style, 50 to 80 mm Capacity, Chrome Finish, 280 mm OAL
MI ITEM #03632102
MFR #FA-125A.80
Facom FA-125A.80
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FA-125A.80

Spanner Wrench - Hook Style, 50 to 80 mm Capacity, Chrome Finish, 280 mm OAL
MI ITEM #03632102
MFR #FA-125A.80

Availability:
Factory Order
List Price
$68.23
/each
List Price
$68.23
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
FA-125A.80 WR SPNR HOOK ADJ CR 3-1/8
  • 50-80mm Size
  • 3-5/32-inch Max opening
  • 5/16-inch Head thickness
  • 13/64-inch Hook thickness
  • 7/16-inch Height

Specifications

Diameter Capacity
50 to 80 mm, 50 to 80 mm
Finish/Coating
Chrome
For Use With
Side-Slot Nuts
Handle Style
Plain
Hook Depth
5 mm
Hook Width
8 mm, 8 mm
Overall Length
280 mm, 280 mm
Spanner Style
Hook, Hook
Versatility
Fixed, Fixed

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data