Facom FM-31.10X11
Facom
FM-31.10X11
Open End Wrench - 10 x 11 mm, Double End, Chrome Finish
MI ITEM #03632285
MFR #FM-31.10X11
List Price
$21.82
/each
List Price
$21.82
/each
Facom
FM-31.10X11
Open End Wrench - 10 x 11 mm, Double End, Chrome Finish
MI ITEM #03632285
MFR #FM-31.10X11
Facom FM-31.10X11
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-31.10X11

Open End Wrench - 10 x 11 mm, Double End, Chrome Finish
MI ITEM #03632285
MFR #FM-31.10X11

Availability:
Factory Order
List Price
$21.82
/each
List Price
$21.82
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
FM-31.10X11 WR OE SLIM 10X11MM

Specifications

Finish/Coating
Chrome, Chrome
Handle Style
Flat
Head Thickness
2.4 mm
Number of Ends
Double End, Double End
Outer Head Width
20.5 x 25 mm
Overall Length
175 mm, 175 mm
Wrench Size
10 x 11 mm, 10 x 11 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data