Facom FM-31.JE6T
Facom
FM-31.JE6T
Open End Wrench Set - 6 PC, Open End Type, Polished Chrome Finish, Plain Handle Style
MI ITEM #03632294
MFR #FM-31.JE6T
List Price
$167.36
/each
List Price
$167.36
/each
Facom
FM-31.JE6T
Open End Wrench Set - 6 PC, Open End Type, Polished Chrome Finish, Plain Handle Style
MI ITEM #03632294
MFR #FM-31.JE6T
Facom FM-31.JE6T
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-31.JE6T

Open End Wrench Set - 6 PC, Open End Type, Polished Chrome Finish, Plain Handle Style
MI ITEM #03632294
MFR #FM-31.JE6T

Availability:
Factory Order
List Price
$167.36
/each
List Price
$167.36
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
FM-31.JE6T SET WR OE SLIMMM 6 PC
  • Satin finish provides corrosion resistance and a slip resistant grip
  • Used to tighten collars, lock nut rings and help seal packing nuts on hydraulic cylinders
  • Ultra thin profile for use in close quarters
  • Openings designed to cover tappets, screws and lock nuts with excessive overhang which helps improve access
  • For use in low torque applications

Specifications

Handle Style
Plain, Plain
Head Angle
Offset, Offset
Included Accessories
Roll
Manufacturer Upc Number
662679998271
Number Of Pieces
6, 6
Overall Length
250 mm, 210 mm, 175 mm
Weight
1.58 lbs
Wrench Set Type
Open End, Open End
Wrench Size Range
8 x 9 to 18 x 19 mm
Wrench Sizes
10 x 11 mm, 12 x 13 mm, 8 x 9 mm, 14 x 15 mm, 16 x 17 mm, 18 x 19 mm
Finish/Coating
Polished Chrome

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data