Facom FM-39.5.5H
Facom
FM-39.5.5H
Combination Wrench - Metric, Chrome, 5.5 mm Box End Wrench Size, 5.5 mm Open End Wrench Size, 84 mm
MI ITEM #03632323
MFR #FM-39.5.5H
List Price
$19.92
/each
List Price
$19.92
/each
Facom
FM-39.5.5H
Combination Wrench - Metric, Chrome, 5.5 mm Box End Wrench Size, 5.5 mm Open End Wrench Size, 84 mm
MI ITEM #03632323
MFR #FM-39.5.5H
Facom FM-39.5.5H
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Facom
FM-39.5.5H

Combination Wrench - Metric, Chrome, 5.5 mm Box End Wrench Size, 5.5 mm Open End Wrench Size, 84 mm
MI ITEM #03632323
MFR #FM-39.5.5H

Availability:
Factory Order
List Price
$19.92
/each
List Price
$19.92
/each
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
FM-39.5.5H WR COMB SRT 6PT 5.5MM
  • Short shank and compact heads help improve access to tight spots
  • Box end angled at 15°
  • Satin finish provides corrosion resistance and a slip resistant grip

Specifications

Box End Head Thickness
4 mm
Box End Head Width
9.5 mm
Box End Wrench Size
5.5 mm, 5.5 mm
Finish/Coating
Chrome
Head Angle
Offset, Offset
Open End Head Thickness
3.5 mm
Open End Head Width
11.8 mm
Open End Wrench Size
5.5 mm, 5.5 mm
Overall Length
84 mm, 84 mm
Socket Shape
6 PT
Wrench Type
Short Shank

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data